Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Equipment for heating, ventilation, dehumidification and cooling
(63)
See Heating, ventilation, dehumidification, cooling
< Back
Rubix Categories
Equipment
Heating, ventilation, dehumidification, cooling
Equipment for heating, ventilation, dehumidification and cooling
Mobile heating
Electric heating
HYCO ALTO OCCASIONAL USE DRYING ROOM CIRCULATOR (H)240 MM X (W)235 MM
HYCO ALTO OCCASIONAL USE DRYING ROOM CIRCULATOR (H)240 MM X (W)235 MM
Electric heating Hyco
References
hyco:
ALTO
rubix:
234A7951
Technical sheet / Technical file
Product details
Technical specifications
Product details : HYCO ALTO OCCASIONAL USE DRYING ROOM CIRCULATOR (H)240 MM X (W)235 MM
Occasional Use Drying Room Circulator (H)240 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.25
excl. VAT
/
Each
£
69.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 6935456 DEVIL 7015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
HYCO AC1500T 1.5KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)59
CLARKE 6934005 OFR9/200 9FIN 2000W OIL FILLED RADIATOR
LEVANTE ECOPANEL1000 1000W ECO DIGITAL PANEL HEATER (H)400 MM
LEVANTE LEV3KAC 3KW AIR CURTAIN (H)210 MM X (W)580 (D)106
CLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)
HYCO AC2000T 2KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)830
HYCO AC1000T 1KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)460
CLARKE 6925590 DEVIL 2000PTC 2KW CERAMIC FAN HEATER 230V
LEVANTE LEVRS2000T 2.0KW SLIMLINE OIL FILLED RADIATOR
LEVANTE ECOPANELS2000 2000W ECO SLIM LINE DIGITAL PANEL HEATER
LEVANTE ECOPANEL1500 1500W ECO DIGITAL PANEL HEATER (H)400 MM
LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUT
CLARKE 6925235 DEVIL 6015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
CLARKE 2.5KW OIL FILLED RAD 6934007