GISS 866486 QUICK CHANGE DISC HOLDER HARD 50 MM
Abrasive / Accessories
See technical informationSee documentsReferences
Roebuck:866486
Rubix:216A6098
EAN:3660338205910

Documents
Product details : GISS 866486 QUICK CHANGE DISC HOLDER HARD 50 MM
Quick-change system tray Compatible with the Roloc system
QUICK CHANGE HOLDER
Strengths
Strong and Robust construction
Applications
Designed to work with Quick change products
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Type | quick change disc |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- In stock: Next day delivery
