Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
Nylon Backup Pads - GEN Reinforced Pad
References
norton:
66623376727
rubix:
249A0253
ean:
3157629437469
Technical specifications
Diameter
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
Backing-pads are supplied with different hardnesses for universal application
Technical specifications
Attributes
Diameter
115
mm
Type
Backup Pad
Type of attachment
M14 Thread
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.52
excl. VAT
/
Each
£
11.42
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD
3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM
NORTON SELG GRIP BACK UP PAD 178MM M14 69957382844
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
3M 64860 HIGH PERFORMANCE RIBBED BACK-UP PAD 115MM RED
NORTON 63642501157 MEDIUM BACKING PAD
NORTON 66254442907 RAZORSTAR BACK PLATE 180MM YELLOW
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL
NORTON 69957382829 BACKUP PADS NYLON # CONVENTIONAL
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
3M 09584 HIGH PERFORMANCE RIBBED BACK-UP PAD 127 MM BLACK
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10