3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD


Back-up Pad

References
3m:50392
rubix:80876201
manufacturer :7000032142
ean:04046719053407
brand logo
brand logo
Technical specifications
Diameter150 mm
See all Specifications

Product details : 3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD


Get optimum dust extraction with 3M™ Hookit™ Back-up Pad. Our highly dense foam, flat rigid centre and soft edge Back-up Pads offer greater edge flexibility with the centre hole configuration and the best dust extraction with direct flow channelling. For greater edge flexibility use 3M™ Hookit™ Back-up Pad. Our highly dense foam, flat rigid centre and soft edge Back-up Pads offer greater edge flexibility with the centre hole configuration. The different size holes in a spiral pattern offer direct flow channelling to optimise dust extraction, resulting in a cleaner longer lasting abrasive.

Strengths

•Equalise air flow with different hole sizes to provide best extraction
Get excellent extraction from spiral hole pattern
Choose from soft or standard firmness
Suitable for 3M™ Hookit™ Abrasives
Hole patterns provide escape route for dust, improve dust extraction
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Technical specifications


Attributes
Diameter150 mm
TypeBack-up Pad
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
  • Usually arrives within 14 working days