KLINGSPOR 14835 BACKING PAD ST358 125MM M14


Backing Pad

References
klingspor:14835
rubix:80033762
ean:4014855017867
brand logo
brand logo
Technical specifications
Diameter125 mm
See all Specifications

Product details : KLINGSPOR 14835 BACKING PAD ST358 125MM M14


Ultra robust and durable abrasives are a must when it comes to grinding tasks that require a high removal rate. This is why users usually opt for fibre discs when handling these jobs, i. e. fibre discs with a backing made of vulcanised fibre. A flexible backing pad – such as the Klingspor ST 358 – is a better choice for surface and finish grinding.

Strengths

•Medium-hard backing pad allows good adaptation to the workpiece - For universal use;especially for surface and finish grinding (grit 50 and finer) - High temperature resistance

Technical specifications


Attributes
Diameter125 mm
TypeBacking Pad
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
  • Usually arrives within 14 working days