PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
Abrasive band rollers SBR 50 A 240
See technical informationReferences
Pferd Tools:SBR 50 A 240
Rubix:274A3620
Manufacturer :45016224
EAN:4007220587812



Product details : PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
SBR 25, SBR 40 and SBR 50 corresponding to the B shape, ISO 3366. SBR 100 corresponds to the A shape, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. The delivery is carried out in a cardboard box with a tear-off edge, so that the pieces of abrasive strips can be cut on the spot as needed.
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 50 mm |
| Material | fiber |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 67.61 excl. VAT
/ Each
£ 81.13 incl. VAT
- Usually arrives within 14 working days
