PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
Poliroll sanding rolls Prk 1225 A 50
See technical informationReferences
Pferd Tools:PRK 1225 A 50
Rubix:228A7707
Manufacturer :42821205
EAN:4007220152522



Product details : PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Prk 1225 A 50
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 12 mm |
| Material | fiber |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
