References
Norton:63642531854
Rubix:216A0302
EAN:3157620352273

Product details : NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Roll - Norton R222 - 100mm x50m Gr100
Applications
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 100 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 134.54 excl. VAT
/ Each
£ 161.45 incl. VAT
- Delivery usually within ( 10 ) days
