Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
R222 Technical Web Roll
References
norton:
63642531852
rubix:
45016442
ean:
3157620352266
Technical specifications
Length
50
mm
Width
100
mm
Grain
80
Product details
Technical specifications
Product details : NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Roll - Norton R222 - 100mm x50m Gr80
Applications
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Technical specifications
Attributes
Length
50
mm
Width
100
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.91
excl. VAT
/
Each
£
154.69
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 50MX100MMROLL120G 3918
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
PFERD 42810846 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P60
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
KLINGSPOR 60G50MMABRROLL50M 218196
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
PFERD 42810748 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P80
PFERD 42810746 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P60
Klingspor Emery Cloth Roll 50mm x 280 grit