KLINGSPOR 128356 PS22K SELF FASTENING DISC GLS3 400G 150MM


Abrasive Disc

References
klingspor:128356
rubix:233A7585
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain400
See all Specifications

Product details : KLINGSPOR 128356 PS22K SELF FASTENING DISC GLS3 400G 150MM


The PS 22 K is a hook and loop abrasive disc designed to deliver a superior level of dependability and durability. Fixed in place with a synthetic resin, a high-quality velour fabric is bonded to the paper backing (E-paper). Even if subjected to high contact pressure, the velour fabric will stay securely connected to the backing pad. Safe, confident and reliable work is possible even at high process temperatures. Professionals who do not want to compromise on their work therefore rely on the sanding discs from the Klingspor range. This is why professionals who need to work without any compromises put their trust in the abrasive disc included in the product portfolio offered by Klingspor.

Applications

Paint Shops;Plastics Processing Industry;Wood Processing Industry

Technical specifications


Attributes
Diameter150 mm
Grain400
ApplicationPaint Shops;Plastics Processing Industry;Wood Processing Industry
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
  • Usually arrives within 14 working days