Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
PFERD 45017104 VELCRO DISCS KSS 150 6L A 40
PFERD 45017104 VELCRO DISCS KSS 150 6L A 40
Abrasive disc Pferd Tools
References
pferd tools:
45017104
rubix:
302A0329
ean:
4007220588123
Technical specifications
Diameter
150
mm
Grain
40
Product details
Technical specifications
Product details : PFERD 45017104 VELCRO DISCS KSS 150 6L A 40
Abrasive: Aluminium oxide A High grinding performance
Technical specifications
Attributes
Diameter
150
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.22
excl. VAT
/
Each
£
1.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIA 6783.7705.0060/1 SPEED 125MM P60 DISC 6783.7705.0060
NORTON 66254405540 PRO A275 SELF-GRIP DISKS 150MM P80 15HOLE PACK 100
NORTON 63642597033 BLAZE DISC R980 38MM P36
3M 86821 CUBITRON II HOOKIT FILM DISC 775L 152 MM NO HOLE 120+ PK50
NORTON 78072718986 DFI DS 115X22 F970X NOR P60
3M 055270 SCOTCH-BRITE ROLOC SURFACE COND DISC 50MM A MED RED PK50
3M 546440 SCOTCH BRITE DISC RED125X22MM MOQ 20
3M 56251 TRIZACT FINESSE-I FILM DISC ROLL 466LA, 32 MM, A5 7000008786
3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN
3M 83326 CUBITRON II FIBRE DISC 982CX PRO 36+ 150MMX22.23MM PK25
KLINGSPOR 60 GRIT DISC 86634
NORTON 66623378984 RAPID PREP BLENDING DISC 115X22MM COARSE PACK 25
3M 51658 HOOKIT ABRASIVE DISC 255P 150MM 17 HOLE P180 PK100
3M 7100349570 CUBITRON3 FIBRE DISC 1182C 80+ 100MM X 16MM PK25
3M 55075 CUBITRON II FIBRE DISC 115 X 22MM SLOTTED 982C 36G