• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS8050040 ABRASIVE FLAP WHEEL 80 X 50MM DIAMETER 40 GRADE

ROEBUCK GS8050040 ABRASIVE FLAP WHEEL 80 X 50MM DIAMETER 40 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS8050040
Rubix:067916
brand logo
brand logo

Technical specifications

Grain40

Product details : ROEBUCK GS8050040 ABRASIVE FLAP WHEEL 80 X 50MM DIAMETER 40 GRADE


MOS 9500rpm

Technical specifications


Attributes
Grain40
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADENORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW3M 627879 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 150MMX3500MM3M 579485 BELT 984F 36+ 50 X 2000 B3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+3M 15888 CUBITRON II BELT 784F 60+ 300 X 22285 MM3M 715144 CUBITRON II CLOTH BELT 947A, 50 MM X 4000 MM, 120+MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5KLINGSPOR 4595 CS 310 X ALOX BELT 75 X 2000 MM P40 F45 BUTT JOINT3M 13799 CUBITRON II BELT 947A 80+ 100 X 9000 MMKLINGSPOR 86104 AL/OX CLOTH BELT 10 X 330 MM P40 PK 25ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADESIA F 03E 004 N04 SIAWOOD PAPER ROLL 115MMX50M P803M 11207 CUBITRON II CLOTH BELT 784F 20 MM X 457 MM 60+KLINGSPOR 27030 CS 411 X BELT 150 X 2000 P80 F4G BUTT JOINT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap