• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE

ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS6015120
Rubix:067865
brand logo
brand logo
brand logo
brand logo

Technical specifications

Grain120

Product details : ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE


Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 7020 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 80 F5 PK3NORTON 66623307520 R874 LINISHING BELT P60 150 X 2000MMROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60KLINGSPOR 99182 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 240 F4G PK25NORTON 63642545875 100X915MM P80 BELTKLINGSPOR 4103 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 60 F5 PK10ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADECLARKE 6500808 80 GRIT 4IN 100X915MM BELT FOR CS4-6E/ CS4-8 PACK OF 5ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADEKLINGSPOR 307829 PS29F PAPER BELT 150 X 7100 MM GRIT 80 F2 PK103M 04242 PAPER ROLL 241UZ 115MMX50000MM P060KLINGSPOR 307823 PS29F PAPER BELT 150 X 6800 MM GRIT 120 F2 PK10DRAPER 08702 25X762MM SANDING BELT ASSRTKLINGSPOR 366761 CS922Y 10 X 330 MM P80 FILE BELT PACK 25SIA F 03E 001 9YN SIAROL CLOTH ECONOMY ROLL 38MMX50M P40
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap