ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
Abrasive sheets
See technical informationSee documentsReferences
Roebuck:866894
Rubix:216A6119
EAN:3660338209543
Documents
Product details : ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33CK/80/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 70 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
- In stock: Next day delivery

