NORTON 78072706176 HAND PAD 230X150 VFINE F2504 PACK 10
Norton Beartex Hand Pads Standard Sanding Sheets
See technical informationSee documentsReferences
Norton:78072706176
Rubix:271A8969
Documents
Product details : NORTON 78072706176 HAND PAD 230X150 VFINE F2504 PACK 10
Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations. The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Strengths
Open mesh construction resists clogging
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Applications
Cleaning
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 150 mm |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Delivery usually within ( 10 ) days

