KLINGSPOR 367137 AN400 NET STRIP 103 X 115 MM GRIT 120 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:367137
Rubix:416A4039

Product details : KLINGSPOR 367137 AN400 NET STRIP 103 X 115 MM GRIT 120 PK5
AN 400 Strain mesh, grit 120 103 x 115 mm, retail-packaged with tab
Technical specifications
Attributes
| Length | 103 mm |
|---|---|
| Width | 115 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days