KLINGSPOR 2106 KL371X CLOTH SHEET 230 X 280 MM GRIT 150 PK50
KL 371 X Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2106
Rubix:263A2246
EAN:4014855014927

Product details : KLINGSPOR 2106 KL371X CLOTH SHEET 230 X 280 MM GRIT 150 PK50
KL 371 X sheets, 230 x 280 mm grit 150
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 150 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Delivery usually within ( 5 ) days