ROEBUCK 866899 STICK-ON ABRASIVE SHEET 70 X 125 MM G220
Abrasive sheets
See technical informationSee documentsReferences
Roebuck:866899
Rubix:216A6116
EAN:3660338209598
Documents
Product details : ROEBUCK 866899 STICK-ON ABRASIVE SHEET 70 X 125 MM G220
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33BK/220/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 70 mm |
| Grain | 220 |
Show UNSPSC/ECL@SS
£ 0.23 excl. VAT
/ Each
£ 0.28 incl. VAT
- Usually arrives within 14 working days

