KLINGSPOR 146972 PS33CK SELF-FASTEN PAPER STRIP 93X178MM P80 8H PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:146972
Rubix:416A2518
EAN:4014855022045

Product details : KLINGSPOR 146972 PS33CK SELF-FASTEN PAPER STRIP 93X178MM P80 8H PK100
PS 33 CK strips self-fastening, 93 x 178 mm grit 80 hole pattern GL17
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 178 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days