BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
Abrasive sheets, set of 10
See technical informationReferences
Bosch:2608607408
Rubix:80038400
EAN:3165140323291

Product details : BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
Sheet dimensions, mm: 102x62, 93
Grain: 80
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Packaged dimensions (D x W x H) | 186x120x17 mm |
| Package weight | 85 g |
| Length | 102 mm |
| Width | 62 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- In stock: Next day delivery
