KLINGSPOR 2018 P11C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 400 PK50
PS 11 C Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:2018
Rubix:417A0478
EAN:4014855061655

Product details : KLINGSPOR 2018 P11C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 400 PK50
PS 11 C sheets waterproof, 230 x 280 mm grit 400
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 400 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- Delivery usually within ( 5 ) days