PFERD 42217178 SPIRABAND GSB362260 36 X 22 X 60MM Z50 PACK 100
Abrasive sleeves Gsb 362260 Z 50
See technical informationReferences
Pferd Tools:GSB 362260 Z 50
Rubix:228A7895
Manufacturer :42217178



Product details : PFERD 42217178 SPIRABAND GSB362260 36 X 22 X 60MM Z50 PACK 100
For coarse grinding work with a high stock removal rate and a long tool life.
Abrasive sleeves Gsb 362260 Z 50
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Width | 60 mm |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 298.81 excl. VAT
/ Each
£ 358.57 incl. VAT
- Usually arrives within 14 working days
