KLINGSPOR 11571 CS310X CLOTH SPIRABAND 22 X 20 MM GRIT 50 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11571
Rubix:417A0756
EAN:4014855013036

Product details : KLINGSPOR 11571 CS310X CLOTH SPIRABAND 22 X 20 MM GRIT 50 PK50
CS 310 X abras. sleeves, 22 x 20 mm grit 50
Technical specifications
Attributes
| Diameter | 22 mm |
|---|---|
| Width | 20 mm |
| Abrasive Material | aluminium oxide |
| Length | 22 mm |
| Type of attachment | rubber expanding body / rubber drum holder (e.g., gk 555 a) for conical sanding sleeves |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 5 ) days