References
Sandvik Coromant:A416.2-LX31-38
Rubix:288A3566
Manufacturer :6340111
EAN:26340111



Product details : SANDVIK A416.2-LX31-38 6340111
Eccentric Sleeve
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Width | 50 mm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 376.17 excl. VAT
/ Each
£ 451.40 incl. VAT
- Usually arrives within 14 working days
