KLINGSPOR 11573 CS310X CLOTH SPIRABAND 30 X 20 MM GRIT 80 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11573
Rubix:417A0757
EAN:4014855013326

Product details : KLINGSPOR 11573 CS310X CLOTH SPIRABAND 30 X 20 MM GRIT 80 PK50
CS 310 X abras. sleeves, 30 x 20 mm grit 80
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Width | 20 mm |
| Abrasive Material | aluminium oxide (corundum) |
| Length | 30 mm |
| Grain | 80 |
| Max speed | 19100 rpm |
| Type of attachment | rubber drum gk 555 |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 5 ) days