• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25

PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25

ABRASIVE SPIRAL BAND

See technical information
References
Pferd Tools:42239105
Rubix:249A1633
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter30 mm
See all Specifications

Product details : PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25


For universal applications from coarse to fine grinding.

 

Technical specifications


Attributes
Diameter30 mm
Grain60
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 886355 SPIRABAND 38 X 25 MM P50KLINGSPOR 11577 CS310X CLOTH SPIRABAND 30 X MM GRIT 50 PK50PFERD 42217193 SPIRABAND GSB362260 CO-COOL 36X22X60MM P120 PK 100PFERD 42217167 SPIRABAND GSB201463 20 X 14 X 63MM Z36 PACK 100KLINGSPOR 11568 CS310X CLOTH SPIRABAND 15 X 30 MM GRIT 50 PK50KLINGSPOR 11581 CS310X CLOTH SPIRABAND 60 X 30 MM GRIT 150 PK25NORTON 63642566870 SPIRABANDS NORZON R822 ZIRC 30X30MM P36KLINGSPOR 11555 CS310X CLOTH SPIRABAND 10 X 20 MM GRIT 80 PK50GARRYSONGRIT BANDS 10 X 20 50 200 GBA1020050NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLEROEBUCK 886482 SPIRABAND 22 X 20 MM P50NORTON 25X25MM36G SPIRPK100 63642528510KLINGSPOR 255626 CS451X MULTIBOND CLOTH SPIRABAND 60 X 30 MM GRIT PK25KLINGSPOR 255475 CS451X MULTIBOND CLOTH SPIRABAND 30X20MM P60 PK50KLINGSPOR 28188 CS310X CLOTH SPIRABAND 13 X 25 MM GRIT 50 PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap