KLINGSPOR 28188 CS310X CLOTH SPIRABAND 13 X 25 MM GRIT 50 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:28188
Rubix:416A2386
EAN:4014855013012

Product details : KLINGSPOR 28188 CS310X CLOTH SPIRABAND 13 X 25 MM GRIT 50 PK50
CS 310 X abras. sleeves, 13 x 25 mm grit 50
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Width | 25 mm |
| Abrasive Material | aluminium oxide (corundum) |
| Length | 13 mm |
| Max speed | 44000 rpm |
| Type of attachment | mounted on rubber drum (gk 555) / rubber expanding body |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- Usually arrives within 14 working days