Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ROEBUCK 886482 SPIRABAND 22 X 20 MM P50
ROEBUCK 886482 SPIRABAND 22 X 20 MM P50
Abrasives
References
roebuck:
886482
rubix:
222A5130
ean:
3660338399046
Technical specifications
Diameter
22
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886482 SPIRABAND 22 X 20 MM P50
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
Diameter
22
mm
Width
20
mm
Grain
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.41
excl. VAT
/
Each
£
0.49
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60
PFERD 42217191 SPIRABAND GSB362260 CO-COOL 36X22X60MM P60 PK 100
1312006B-SVIK EASY FIX CLAMPING SL
PFERD 42217167 SPIRABAND GSB201463 20 X 14 X 63MM Z36 PACK 100
PFERD ATABAND GSB1020-A240 147726
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
SANDVIK EF-32-16 6426556
ROEBUCK 886484 SPIRABAND 30 X 30 MM P50
ATA ATAROLL TAPERED CARTRIDGE ROLL 20X38MM P120 PACK OF 10
SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
PFERD 42330056 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 280
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
1312512B-SVIK EASY FIX CLAMPING SL