NORTON 25X25MM36G SPIRPK100 63642528510

R822 spiral band.

See technical information

References

Norton:63642528510
Rubix:157A5584
EAN:3157620353348
brand logo

Technical specifications

Diameter25 mm
Width25 mm
See all Specifications

Product details : NORTON 25X25MM36G SPIRPK100 63642528510


It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 25x25mm Gr36

Strengths

Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.

Applications

It is adjusted on an expandable rubber mandrel with a steel shaft.

Technical specifications


Attributes
Diameter25 mm
Width25 mm
Grain36
£ 87.04 excl. VAT
/ Each
£ 104.45 incl. VAT
  • Delivery usually within ( 10 ) days