References
Roebuck:866482
Rubix:216A6094
EAN:3660338205880

Documents
Product details : GISS 866482 NON WOVEN QUICK-CHANGE DISC 50 MM THIN
• Ideal for removing small surface imperfections, handling marks and.
light corrosion, as well as cleaning of all types of metal.
Advantages:.
• Flexibility and ease of use..
• Does not alter the surface.
light corrosion, as well as cleaning of all types of metal.
Advantages:.
• Flexibility and ease of use..
• Does not alter the surface.
QUICKCHANGE BUFFING DISC D.50 - FINE
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application include the removal of small surface defects, handling marks & light oxidations
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | fine |
| Application | finishing |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- In stock: Next day delivery
