• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. BIBIELLE DR1340 DCR R 76MM COARSE PACK OF 25

BIBIELLE DR1340 DCR R 76MM COARSE PACK OF 25

Abrasive discs

See technical information

References

Bibielle:DR1340
Rubix:2556752
brand logo
brand logo

Technical specifications

Diameter75 mm
Graincoarse

Product details : BIBIELLE DR1340 DCR R 76MM COARSE PACK OF 25


quick-change surface conditioning discs – R

Technical specifications


Attributes
Diameter75 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER 82351 100MM FLAP DISC 60G ZRDRAPER 35807 ANTIFREEZE TESTER DISC TYPENORTON 63642569704 PRO SELFGRIP SANDING DISC 150MM P320 PACK 1003M 7100335411 XTRACT CUBITRONII PAPER DISC 732U 600+152MM NH PK50FLEXOVIT 66623391670 FIBRE DISC 115X22MM P36 FX170 PACK 253M 51553 HOOKIT GOLD ABRASIVE DISC 288U 150MM 15 HOLE P400 PK100SIA F 03E 007 6MZ DISC S PERFORMANCE 65 HOLE 125X10 MM P220 PK100SIA F 03E 007 16W SIABITE FIBRE DISC 115MM P80 PK50KLINGSPOR 358979 QRC500 UNITISED QUICK CHANGE DISC 6 SF HARD 51MM PK10KLINGSPOR 147107 PS33CK SELF-FASTEN DISC 150 MM P60 NO HOLE PK1003M 5060 XTRACT CUBITRON II FILM DISC 775L 76MM 400+3M 546439 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 125MMX22MMKLINGSPOR 82940 PS22K SELF-FASTENING PAPER DISC 115 MM P60 8 HOLE PK50KLINGSPOR 330480 FS964 CERAMIC FIBRE DISC 115X22MM P50 PK253M 7100358893 SURFACE CONDITIONING DISC MED 150+ 178X22MM PK25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap