KLINGSPOR 6516 PS22K SELF-FASTENING PAPER DISC 150 MM GRIT 24 9H PK50

PS 22 K Abrasive Disc with paper backing, self-fastening

See technical information

References

Klingspor:6516
Rubix:416A2304
EAN:4014855025664
brand logo

Technical specifications

Diameter150 mm
Grain24
See all Specifications

Product details : KLINGSPOR 6516 PS22K SELF-FASTENING PAPER DISC 150 MM GRIT 24 9H PK50


PS 22 K disc self-fastening, 150 mm grit 24 hole pattern GLS1

Technical specifications


Attributes
Diameter150 mm
Grain24
Applicationconstruction materials
Reaming diameter17 mm
Type of abrasivealuminium oxide
Backing materiale-paper
Seriesps 22 k
Pack quantity50
£ 57.50 excl. VAT
/ Each
£ 69.00 incl. VAT
  • Usually arrives within 14 working days