References
Roebuck:866457
Rubix:216A6025
EAN:3660338205682

Documents
Product details : GISS 866457 CERAMIC QUICK-CHANGE DISC 50 MM P40
• Ideal for use on stainless steel, high-nickel alloysand other materials that are sensitive to changes in temperature..
Advantages:.
• Containing a self-lubricating layer, which reduces the temperature during sanding.
• Quick removal of sanded material when applying pressure.
• Exceptional longevity.
• Reduced alteration of the colored surface of the workpiece.
Advantages:.
• Containing a self-lubricating layer, which reduces the temperature during sanding.
• Quick removal of sanded material when applying pressure.
• Exceptional longevity.
• Reduced alteration of the colored surface of the workpiece.
QUICKCHANGE DISCS D.50 GR.40 - CERAMIC
Strengths
Designed for Stainless Steel, High Nickel Alloys and other Heat Sensitive materials
Applications
Applications such as duburring, Blending & Edge Grinding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 40 |
| Application | stock removal |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- In stock: Next day delivery
