KLINGSPOR 295393 QMC400 NON-WOVEN QUICK CHANGE DISC 50 MM FINE PK50
QMC 400 Abrasive Quick change disc
See technical informationReferences
Klingspor:295393
Rubix:416A2995
EAN:4014855123728

Product details : KLINGSPOR 295393 QMC400 NON-WOVEN QUICK CHANGE DISC 50 MM FINE PK50
QMC 400 quick change disc, 50 mm fine aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | soft non-woven web material |
| Series | qmc 400 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 85.83 excl. VAT
/ Each
£ 103.00 incl. VAT
- Usually arrives within 14 working days