KLINGSPOR 360351 PS77CK SELF-FAST. DISC 150MM GRIT 120 15 HOLE PK5

PS 77 CK T-ACT Retail pack Disc with paper backing, self-fastening

See technical informationSee documents
References
Klingspor:360351
Rubix:416A3933
brand logo
Technical specifications
Diameter150 mm
Grain120
See all Specifications
Documents

Product details : KLINGSPOR 360351 PS77CK SELF-FAST. DISC 150MM GRIT 120 15 HOLE PK5


PS 77 CK disc self-fastening active coated, 150 mm grit 120 hole pattern GLS47, retail-packaged with tab

Technical specifications


Attributes
Diameter150 mm
Grain120
Applicationconstruction materials
Reaming diameter17 mm
Type of abrasivealuminium oxide
Backing materialc-paper (c-latex)
Seriesps 77 ck t-act
Pack quantity25
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • Usually arrives within 14 working days