KLINGSPOR 159121 PS22K SELF-FASTEN PAPER DISC 300 MM P180 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:159121
Rubix:416A2609
EAN:5907560222772

Product details : KLINGSPOR 159121 PS22K SELF-FASTEN PAPER DISC 300 MM P180 NO HOLE PK50
PS 22 K disc self-fastening, 300 mm grit 180 no hole
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | paper (base e) |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
- Usually arrives within 14 working days