ABUS PADLOCK 60MM TITALIUM 64TI/60C


ABUS Padlock - Titalium

References
abus:64TI/60C
rubix:2520973
brand logo
brand logo
Technical specifications
Material/finishingAluminium
See all Specifications

Product details : ABUS PADLOCK 60MM TITALIUM 64TI/60C


Strengths

Solid lock body made from Titalium aluminium alloy
Shackle made from hardened steel with nano protect coating
Precision pin tumbler mechanism
Chrome plated cylinder plugs
Smaller locks (20mm and 30mm) suitable for lockers, tool boxes, small units and luggage
Larger locks (40mm, 50mm and 60mm) suitable for chains, doors, gates, cupboards and sheds

Technical specifications


Attributes
Material/finishingAluminium
Body width60 mm
Diameter of the handle9.5 mm
Number of keys2
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
  • Usually arrives within 14 working days