Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 845717 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 30
SPARTEX 845717 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 30
Premium Various Padlocks
References
spartex:
845717
rubix:
217A4948
ean:
3660338079825
Technical specifications
Material/finishing
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845717 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 30
Solid brass body..
5 pins..
Hardened steel handle..
Double anchor..
Comes with 2 keys..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
brass
Body width
30
mm
Height below handle
16
mm
Diameter of the handle
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
ABUS STEEL LOCK 83CS/55
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS PADLOCK 20MM TITALIUM 64TI/20C
ABUS SOLID BRASS 65/50 505 PADLOCK
SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30
ABUS 72 PADLOCK ALUMINIUM 40MM HB GREEN
ABUS PADLOCK BRASS 60MM 55/60
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS P/LOCKBRASSLS40X63MM 55/40HB63
ABUS BRASS PADLOCK 55/40 PACK OF 2
ABUS COBRA CABLE 10/500
ABUS BRASS PADLOCK 65CS/50C
SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
ABUS 11976 PADLOCK 30MM BRASS 65/30 KA 6303
ABUS BRASS PADLOCK T84MB/40BLUE