ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
Abus Open Shackle Padlock
See technical informationSee documentsReferences
Abus:T84MB/40MM RED KA
Rubix:80030418
Manufacturer :0024492R

Documents
Product details : ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
The ABUS Nautic T84MB padlock has a solid brass lock body and brass shackle. Together with the internal components made of rust-free material, this lock is particularly suitable for outdoor use. Cupboards, lockers, bags, suitcases, boxes and cassettes, etc. can be locked with the Nautic T84MB. The padlock can be locked intuitively without a key simply by pressing down on the shackle.
Strengths
Lock body and shackle made of solid brass
Double locking (from 1 3/16")
Inner components made from rust-free materials
Self-locking: lock without the key by pushing down the shackle
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Includes two keys
Double locking (from 1 3/16")
Inner components made from rust-free materials
Self-locking: lock without the key by pushing down the shackle
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Includes two keys
Applications
Ideal for severe weather conditions (e.g., in sea and port areas, for securing vehicles and boats in outdoor use)
Suitable for securing cupboards, lockers, bags, suitcases, boxes, cassettes
Suitable for securing cupboards, lockers, bags, suitcases, boxes, cassettes
Technical specifications
Attributes
| Material/finishing | brass |
|---|---|
| Type | keyed |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Usually arrives within 14 working days