References
Abus:36609
Rubix:119A5318
EAN:4003318366093



Product details : ABUS PADWPROOF70LS45X63 70IB/45HB63
A LOCK FOR EXTREME WEATHER
The ABUS 70IB Aqua Safe marine padlock not only reliably protects your valuables from theft, but also protects sensitive surfaces from scratches.
The extremely weatherproof Aqua Safe 70IB from ABUS is made from a solid brass lock body coated in plastic to protect sensitive surfaces. The hardened steel shackle also has an impact-resistant plastic coating. In addition, a special protective cap ensures that water spray and dirt cannot penetrate into the locking mechanism. This makes this padlock ideal for securing valuables outdoors.
Technology:
Lock body made of solid brass
Sealed lock body with special protective cap and drainage channels to protect the locking mechanism from water and dirt
Shock-absorbing plastic casing protects sensitive surfaces
Stainless-steel shackle for extra-special corrosion protection
Inner components made from rust-free materials
Double bolted
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Operation and use:
For medium-security requirements under extreme weather and environmental conditions
Ideal for securing vehicles and boats
The ABUS 70IB Aqua Safe marine padlock not only reliably protects your valuables from theft, but also protects sensitive surfaces from scratches.
The extremely weatherproof Aqua Safe 70IB from ABUS is made from a solid brass lock body coated in plastic to protect sensitive surfaces. The hardened steel shackle also has an impact-resistant plastic coating. In addition, a special protective cap ensures that water spray and dirt cannot penetrate into the locking mechanism. This makes this padlock ideal for securing valuables outdoors.
Technology:
Lock body made of solid brass
Sealed lock body with special protective cap and drainage channels to protect the locking mechanism from water and dirt
Shock-absorbing plastic casing protects sensitive surfaces
Stainless-steel shackle for extra-special corrosion protection
Inner components made from rust-free materials
Double bolted
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Operation and use:
For medium-security requirements under extreme weather and environmental conditions
Ideal for securing vehicles and boats
70Ib/45Hb63 45Mm Brass Marine Padlock 63Mm Stainless Shackle
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 70ib |
| Type | marine padlock |
| Handle spacing | 20 mm |
| Diameter of the handle | 8 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- In stock: Next day delivery