ABUS 11974 PADLOCK 30MM BRASS KA 6301


Keyed Padlock

References
abus:11974
rubix:271A0989
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS 11974 PADLOCK 30MM BRASS KA 6301


Strengths

•Body made from solid brass
Shackle made from hardened steel with NANO PROTECT™ coating
Through hardened steel shackled from
/30 and above
Inner components made from non-corrosive
Materials
Precision pin tumbler cylinder

Technical specifications


Attributes
Material/finishingBrass
TypeKeyed Padlock
Body width14 mm
Height below handle30 mm
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
  • Delivery usually within ( 26 ) days