LOCTITE SF 7452 TAK PAK ACTIVATOR 500ML 2733631
Accellorators for CA
See technical informationSee documentsReferences
Loctite:SF 7452
Rubix:300006
Manufacturer :399524
EAN:4058093036617

Documents
Product details : LOCTITE SF 7452 TAK PAK ACTIVATOR 500ML 2733631
LOCTITE SF 7452 is a transparent, colourless to slightly amber, cure-speed accelerator for the increased cure speed of LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied. It is especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing. Typical applications include securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides and board stiffeners.
Strengths
cures excess adhesive
provides excellent cosmetic appearance avoiding the white discolouration of instant adhesives
not recommended on plastics prone to stress cracking
Applications
Transparent, colourless to slightly amber, cure-speed accelerator for LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 384x159x174 mm |
|---|---|
| Volume | 500 ml |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 105.62 excl. VAT
/ Each
£ 126.74 incl. VAT
- Usually arrives within 14 working days