References
Loctite:SF INI5 1L
Rubix:80049662
Manufacturer :1293754
EAN:5010266001906
Documents
Product details : LOCTITE SF INI5 INITIATOR NO5 1L 1293754
LOCTITE® AA F246 / LOCTITE® SF INI5 is a 2-part "no-mix" structural acrylic adhesive kit which cures rapidly at room temperature. This product must be used with an initiator, usually Initiator No. 5. It allows a brief period of under 1 min for alignment before a very quick cure to handling strength when using Initiator No. 5. The F246 320ml kit is supplied with a 35ml bottle of Initiator No. 5. To view Technical Information for these products, please go to the pages for LOCTITE® AA F246 and LOCTITE® SF INI5
Strengths
Non-flammable
Solvent free
Environmentally friendly
Flexible Initiator / adhesive Ratio - consistent bond strength
User friendly
Requires no drying time
Solvent free
Environmentally friendly
Flexible Initiator / adhesive Ratio - consistent bond strength
User friendly
Requires no drying time
Technical specifications
Attributes
| Volume | 1000 ml |
|---|
Show UNSPSC/ECL@SS
£ 625.27 excl. VAT
/ Each
£ 750.32 incl. VAT
- Usually arrives within 14 working days
