LOCTITE SF 7386 MULTI BOND ACTIVATOR 500ML 142475
Activators for Acryl SF 7386
See technical informationSee documentsReferences
Loctite:SF 7386
Rubix:304447
Manufacturer :142475
EAN:5010266198644

Documents
Product details : LOCTITE SF 7386 MULTI BOND ACTIVATOR 500ML 142475
LOCTITE SF 7386 is a transparent, yellow to light amber liquid activator designed to initiate the cure of LOCTITE toughened acrylic adhesives. The fixture time and cure speed depend on the adhesive used, the substrate bonded, surface cleanliness and whether one- or two-surface activation is used.
Strengths
initiates the cure of modified acrylic adhesives
fixture time and cure speed depend on adhesive, bonded substrate and surface cleanliness
Applications
Transparent, yellow to light amber liquid activator designed to initiate the cure of LOCTITE toughened acrylic adhesives.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x128x85 mm |
|---|---|
| Volume | 500 ml |
| Fluorescent | no |
| Colour | yellow |
| Application type | wstępnie aplikowany aktywator do utwardzanych klejów akrylowych |
Show UNSPSC/ECL@SS
£ 136.83 excl. VAT
/ Each
£ 164.20 incl. VAT
- In stock: Next day delivery