References
Loctite:7471
Rubix:304587
Manufacturer :142474
EAN:5010266197135

Documents
Product details : LOCTITE 7471 ACTIVATOR T 150ML
LOCTITE SF 7471 is transparent, yellow to amber liquid activator used where increased cure speed of LOCTITE anaerobic products is required. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. It is particularly recommended when prevailing temperature is low (<+15 °C).Transparent, yellow to amber liquid activator used for increasing the cure speed of LOCTITE anaerobic products under low prevailing temperatures
Strengths
Speeds up cure on passive and active surfaces
For large bond gaps
On-part life ≤7 d
For large bond gaps
On-part life ≤7 d
Applications
It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps
Technical specifications
Attributes
| Volume | 150 ml |
|---|---|
| Colour | yellow |
| Application type | pre-applicato |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- In stock: Next day delivery