LOCTITE SF 7455 TAK PAK ACTIVATOR 500ML 2747572
Accellorators for CA
See technical informationSee documentsReferences
Loctite:SF 7455
Rubix:131A5290
Manufacturer :2747572
EAN:4058093036259

Documents
Product details : LOCTITE SF 7455 TAK PAK ACTIVATOR 500ML 2747572
LOCTITE SF 7455 is a clear colourless to slightly amber, amine-based accelerator used to increase the cure speed of LOCTITE cyanoacrylate adhesives. Pre- or post-applied to the bond, it's well suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing. Used for securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides, etc. Can bond dissimilar materials i.e. metals, glass or ceramics.
Strengths
general purpose
for all substrates
fast fixturing between close fitting parts
for post-application
Applications
Clear colourless to slightly amber, amine-based instant bonding accelerator for LOCTITE cyanoacrylate adhesives. Pre- or post-applied to the bond, it's well suited for post-application.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 384x159x174 mm |
|---|---|
| Volume | 500 ml |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 102.30 excl. VAT
/ Each
£ 122.76 incl. VAT
- In stock: Next day delivery