References
Loctite:SF 7649
Rubix:4508143
Manufacturer :135252
EAN:5010266168500



Documents
Product details : LOCTITE 7649 500ML (G2-195)
LOCTITE SF 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE 7649 is particularly recommended when the application temperature is below 15 °C.
Strengths
Increases cure speed on passive and inactive surfaces
For large bond gaps
For low-temperature curing (< 15°C)
Applications
Surface Preparation - activator. Solvent-based. Low temperature curing.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | green |
| Application type | aktywator do przyspieszania utwardzania anaerobowych klejów i uszczelniaczy; aplikacja pędzlem, natryskiem lub warstwą wstępną |
Show UNSPSC/ECL@SS
£ 71.70 excl. VAT
/ Each
£ 86.04 incl. VAT
- In stock: Next day delivery