LOCTITE SF 7455 TAK PAK ACTIVATOR AEROSOL 150ML 2733589
Tak Pak Activator Loctite SF 7455
See technical informationSee documentsReferences
Loctite:7455
Rubix:8196613
Manufacturer :2733589
EAN:4058093036518

Documents
Product details : LOCTITE SF 7455 TAK PAK ACTIVATOR AEROSOL 150ML 2733589
Loctite SF 7455 is a colourless, amine-based accelerator used to increase the cure speed of cyanoacrylate adhesives and can be applied before or after the bond to ensure rapid fixturing. Used for securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides, etc., it can also bond dissimilar materials such as metals, glass or ceramics
Strengths
General purpose
Suitable for all substrates
Fast fixturing between close fitting parts
For post-application
Supplied in aerosol of 150ml
Suitable for all substrates
Fast fixturing between close fitting parts
For post-application
Supplied in aerosol of 150ml
Applications
Sealing
Technical specifications
Attributes
| Volume | 150 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 42.02 excl. VAT
/ Each
£ 50.42 incl. VAT
- In stock: Next day delivery