LOCTITE SF 7457 TAK PAK ACTIVATOR 150ML 142747
Loctite Adhesive Activator
See technical informationSee documentsReferences
Loctite:7457
Rubix:80052165
Manufacturer :142747
EAN:5010266294377

Documents
Product details : LOCTITE SF 7457 TAK PAK ACTIVATOR 150ML 142747
The Loctite 7457 liquid adhesive activator is a 150ml, low viscosity for use with cyanoacrylate adhesive. It can be either pre or post applied to the bond. If pre-applied, the presence of Loctite 7457 can be detected by fluorescence. Loctite 7457 has been formulated to provide well on part life. This product is especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing. Typical applications include securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides and board stiffeners.
Strengths
Chemical type amine (active ingredient)
Solvent n-heptane
Long on-part life of 8 hours
Fluorescent, wet or dry, for ease of identification
Low odour
Solvent n-heptane
Long on-part life of 8 hours
Fluorescent, wet or dry, for ease of identification
Low odour
Applications
Suitable for for post-application on cyanoacrylate adhesives
Technical specifications
Attributes
| Volume | 150 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 26.88 excl. VAT
/ Each
£ 32.26 incl. VAT
- In stock: Next day delivery