LOCTITE SF 737 MULTI BOND ACTIVATOR 120ML 195704
Activators for Acryl
See technical informationSee documentsReferences
Loctite:SF 737
Rubix:131A5462
Manufacturer :195704
EAN:5010266737461

Documents
Product details : LOCTITE SF 737 MULTI BOND ACTIVATOR 120ML 195704
LOCTITE SF 737 is an Activator for LOCTITE® toughened acrylic adhesives with Substituted dihydropyridine. It's looks Amber liquid with low viscosity. It is used for large gaps (>0.4 mm) or where maximum cure speed is required then treatment of both surfaces is recommended. It will not dry and will remain active for up to 6 hours. Bond assembly should be completed within this time.
Applications
LOCTITE® SF 737™ is designed to initiate the cure of Loctite toughened acrylic adhesives. For large gaps (>0.4 mm) or where maximum cure speed is required then treatment of both surfaces is recommended.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 266x110x146 mm |
|---|---|
| Volume | 120 ml |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 66.51 excl. VAT
/ Each
£ 79.81 incl. VAT
- Usually arrives within 14 working days